missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Reservoir Bottles for Automatic Burette
Spare 2000mL bottles for automatic burette manufactured of boro.3.3 glass.
£74.75 - £108.00
Specifications
Capacity (Metric) | 2000 mL |
---|---|
For Use With (Equipment) | Automatic Burette |
Material | Borosilicate Glass |
Type | Reservoir Bottle |
Description
- Manufactured of boro 3.3 glass with a PP screw-cap and PE-LD pouring ring
- Maximum operating temperature is 80°C (cleaning temperatures should not exceed 60°C)
- Requires use of bottletop adapter - 33mm/STJ 29/32
Specifications
2000 mL | |
Automatic Burette | |
Borosilicate Glass | |
Reservoir Bottle |