missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperClear™ 5 mL Centrifuge Tubes with Attached Caps
GREENER_CHOICE

Centrifuge tubes with attached flat snap caps, molded graduations, and writing surface.

Brand:  Labcon™ 3048-869-000-9

62.89 GBP valid until 2025-12-31
Use promo code "24328" to get your promotional price.


 View more versions of this product

Product Code. 16684012

  • £71.40 / Pack of 200
Estimated Shipment: 17-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Freezable to -80°C
  • Made in USA
Specifications

Specifications

Attached
Autoclavable
Assorted
Centrifugation
ATP, RNase/DNase and Endotoxin-free
SuperClear™
Conical
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
5 mL
Polypropylene Resin
250 Tubes/Bag, 10 Bags/Cs.
Non-sterile
Yes
25,000 RCF
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.