missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperClear™ 5 mL Centrifuge Tubes with Attached Caps
Centrifuge tubes with attached flat snap caps, molded graduations, and writing surface.
£53.80 - £62.75
Specifications
Max. RCF | 25,000 RCF |
---|---|
Cap Style | Attached |
Autoclavable | Autoclavable |
Capacity (Metric) | 5 mL |
Material | Polypropylene Resin |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
16674012
|
Labcon™
3048-860-000-9 |
Natural |
£59.10
Pack of 250 |
In Stock
Log in to see stock. |
|||||
16684012
|
Labcon™
3048-869-000-9 |
Assorted |
£62.75
Pack of 200 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17567896
|
Labcon™
3048-861-000-9 |
Amber |
£53.80
Pack of 250 |
In Stock
Log in to see stock. |
|||||
Description
- Freezable to -80°C
- Made in USA
Specifications
25,000 RCF | |
Autoclavable | |
Polypropylene Resin | |
ATP, RNase/DNase and Endotoxin-free | |
SuperClear™ | |
Conical |
Attached | |
5 mL | |
Centrifugation | |
Non-sterile | |
Yes |