missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperClear™ 5 mL Centrifuge Tubes with Attached Caps
Centrifuge tubes with attached flat snap caps, molded graduations, and writing surface.
Brand: Labcon™ 3048-861-000-9
69.21 GBP valid until 2025-12-31
Use promo code "24328" to get your promotional price.
Description
- Freezable to -80°C
- Made in USA
Specifications
Attached | |
Autoclavable | |
Amber | |
Bagged | |
56.64 mm | |
250 Tubes/Pk., 10 Pk./Cs. | |
Non-sterile | |
Yes | |
25,000 RCF |
USP Class VI | |
5 mL | |
Polypropylene Resin | |
Centrifugation | |
250/Pk. | |
ATP, RNase/DNase and Endotoxin-free | |
SuperClear™ | |
Conical | |
16.63 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction