Learn More
Wheaton™ 5 mL Diamond Weighing Boat
Weighing boat with a smooth surface and rounded corners that allow accurate weighing and controlled pouring of liquid, powdered, or granular samples.
Brand: Wheaton™ DS5W/AS
703.92 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Additional Details : Weight : 14.28000kg
Description
- Anti-static
- Prevents any sample retention
- Diamond-shaped bottom
Specifications
Not Autoclavable | |
5 mL | |
Single-use | |
Non-sterile | |
30000 | |
55 x 35 mm |
Diamond | |
White | |
High-impact Polystyrene | |
Weighing Scales | |
1000 |