missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 5 mL Diamond Weighing Boat
Weighing boat with a smooth surface and rounded corners that allow accurate weighing and controlled pouring of liquid, powdered, or granular samples.
£758.00 - £789.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bottom Shape | Diamond |
Capacity (Metric) | 5 mL |
Disposable | Single-use |
Material | High-impact Polystyrene |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
16425019
|
Wheaton™
DS5B/AS |
Black |
£789.00
Pack of 30000 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
16435019
|
Wheaton™
DS5W/AS |
White |
£758.00
Pack of 30000 |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
Description
- Anti-static
- Prevents any sample retention
- Diamond-shaped bottom
Specifications
Not Autoclavable | |
5 mL | |
High-impact Polystyrene | |
Weighing Scales | |
1000 |
Diamond | |
Single-use | |
Non-sterile | |
30000 | |
55 x 35 mm |