missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ MetalFree™ 50 mL Polypropylene Centrifuge Tubes

Certified free of metals to 1 part per billion of 43 common metals and elements
£175.36 - £322.00
Specifications
Autoclavable | Autoclavable |
---|---|
Capacity (Metric) | 50 mL |
Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
Closure Size | 29 mm |
Color | Natural |
Product Code | Brand | Packaging | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | ||||||
16664052
![]() |
Labcon™
3184-345-001-9 |
50 Tubes/Bag, 10 Bags/Cs. |
£247.00
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||||
16674062
![]() |
Labcon™
3194-335-001-9 |
25 Tubes/Low Waste Fiber Rack, 20 Racks/Cs. |
£322.00
Pack of 500 |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||||
30280320
![]() |
Labcon™
3184-340-001-9 |
50 Tubes/Bag, 10 Bags/Cs. |
£175.36
Pack of 500 |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||||
30280321
![]() |
Labcon™
3194-330-001-9 |
25 Tubes/Rack, 20 Rcks/Cs |
£175.36
Pack of 500 |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||||
Description
- Conical centrifuge tube
- With attached flat screw caps
- Certified free of metals to 1 part per billion of 43 common metals and elements
- Caps are pure natural polyethylene
- Patented anti-smear writing surface
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 20,000 x G
- Freezable to -80°C
- Autoclavable
- Capacity: 50 mL
- Natural colorless caps
- Made in USA
- Elements tested: Aluminium, Antimony, Arsenic, Barium,, Beryllium, Bismuth, Cadnium, Caesium, Calcium, Chromium, Cobalt, Copper, Gallium, Germanium, Gold, Iron, Lead , Lithium, Magnesium, Manganese, Mercury, Molebdenum, Nickel, Niobium, Phosphorus, Potassium, Rhenium, Rubidium, Selenium, Silicon, Silver, Sodium, Strontium, Tantalum, Thallium, Tin, Titanium, Tungsten, Vanadium, Yttrium, Zinc, Zirconium
Specifications
Autoclavable | |
ISO 9001:2015; FDA CFR21 GMP | |
Natural | |
5 to 45 in increments of 1 | |
PerformR™ Centrifuge Tubes |
50 mL | |
29 mm | |
Single-use | |
Polypropylene | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon™ MetalFree™ 50 mL Polypropylene Centrifuge Tubes