Learn More
Labcon 50 mL MetalFree™ Centrifuge Tubes with Flat Caps

Certified free of metals to 1 part per billion of 21 common metals
Brand: Labcon 3184-345-001-9
205.42 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Conical centrifuge tube
- With attached flat screw caps
- Block 100% of UVA, UVB and UVC light but passes visible light
- White printed graduations
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 12,500 x G
- Freezable to -80°C
- Autoclavable tubes
- Capacity: 50 mL
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
50 mL | |
Polypropylene Resin | |
50 Tubes / bag/10 bags / case | |
Sterile | |
Autoclavable | |
Yes | |
5 to 45 in increments of 1 |
Natural | |
Single-use | |
50 | |
50/Bag | |
PerformR™ Centrifuge Tubes | |
29 mm | |
Yes |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
28Hours
15Minutes
20Seconds
3
Your input is important to us. Please complete this form to provide feedback related to the content on this product.