Learn More
Fisherbrand™ Polypropylene 100 Place Slide Box
Store and transport slides safely with durable polypropylene cases. Fisherbrand™ Polypropylene 100 Place Slide Box stores 100 standard-size slides in a secure box with a hinged, latch-lock lid.
Brand: Fisherbrand™ HS15991CF
4.28 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Molded polypropylene box holds 100 slides in secure slots
- Hinged lid is securely closed by latch lock
- Includes slide inventory sheet for easy identification
- Stackable cases include feet for maximum stability
- Sturdy cases with no liner
Specifications
Slide Storage Box | |
White | |
210 x 169 x 37 mm | |
37 mm | |
210 mm | |
1 Ea. |
100 | |
100 (25 x 75 mm and 1 x 3 in. Microscope Slides) | |
25 x 75 mm and 1 x 3 in. microscope slides | |
Slide Identification Card | |
Polypropylene | |
169 mm |
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
- Multiple Manufacturers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.