missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Multineck Flask Heat-On Block

This Heat-On Block is suitable for multineck flasks, as the lateral recesses were designed for this purpose.

Brand:  Heidolph™ 505-80067-01

495.90 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 12377353

  • £522.00 / Each
Estimated Shipment: 04-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • In order to measure precisely with a temperature sensor, a small hole is provided on one side of the Heat-On Block
  • For comfortable and safe transport of the Heat-On Blocks- especially in hot condition- optional safety lifting handles are available separately
  • For an efficient reaction with no loss of media, it is recommended to use solvent volumes of up to 125 mL for the 250 mL Heat-On Block, and 50 mL for the 100 mL Heat-On Block
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Black
250 mL Multineck Flask
Heating Glassware
260°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Heidolph™ Multineck Flask Heat-On Block > 250 mL Heat-On Block; Color: Black; For Use With (Application): Heating Glassware; For Use With (Equipment): 250 mL Multineck Flask; Temperature (Metric): 260°C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.