missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PerformR™ 50 mL Centrifuge Tubes
These centrifuge tubes contain black side graduations and a white writing surface.
Brand: Labcon™ 3197-870-006-9
154.85 GBP valid until 2024-12-31
Use promo code "21927" to get your promotional price.
Additional Details : Weight : 7.75640kg
Description
- Centrifuging to 12,500 x G
- Freezable to -80°C
- Tubes are autoclavable
- Made in USA
Specifications
USP Class VI | |
50 mL | |
Polypropylene Resin | |
Non-sterile | |
Autoclavable | |
Conical | |
Yes | |
29 mm |
Polyethylene | |
Single-use | |
500 Tubes and Caps in Separate Bags | |
PerformR™ | |
ATP, RNase/DNase and Endotoxin-free | |
Plug | |
115 mm | |
Conical Tube |