missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ UVSafe™ 50 mL Centrifuge Tubes with Plug Style Caps
These centrifuge tubes block 100% of UVA, UVB and UVC light while allowing visible light to pass through.
Brand: Labcon™ 3182-445-006-9
142.99 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 8.16470kg
Description
- With attached plug style caps
- If Sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- White, printed graduations
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity, IATA 95 kPa | |
50 mL | |
Polypropylene Resin | |
50 Tubes/Bag, 10 Bags/Cs. | |
UVSafe™ Centrifuge Tubes | |
29 mm | |
Yes | |
12,500 x g |
Amber | |
Single-use | |
50/Pk. | |
Sterile | |
Autoclavable | |
Conical | |
5 to 45 mL in 1 mL Increments |