missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ UVSafe™ 50 mL Centrifuge Tubes with Plug Style Caps
These centrifuge tubes block 100% of UVA, UVB and UVC light while allowing visible light to pass through.
£13.73 - £221.00
Specifications
Capacity (Metric) | 50 mL |
---|---|
Disposable | Single-use |
Material | Polypropylene Resin |
Product Line | UVSafe™ Centrifuge Tubes |
Autoclavable | Autoclavable |
Product Code | Brand | Sterility | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | No. per Pack | Price | Quantity & Availability | ||||
16654052
|
Labcon™
3182-445-006-9 |
Sterile | 50/Pk. |
£221.00
Pack of 500 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
16664062
|
Labcon™
3192-871-006-9 |
Non-sterile | 500/Pk. |
£181.63
Pack of 500 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
17527906
|
Labcon™
3192-435-006-9 |
Sterile | 25/Pk. |
£13.73
Pack of 25 |
In Stock
Log in to see stock. |
||||
Description
- With attached plug style caps
- If Sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- White, printed graduations
- Freezable to -80°C
- Made in USA
Specifications
50 mL | |
Polypropylene Resin | |
Autoclavable | |
Conical | |
12,500 x g |
Single-use | |
UVSafe™ Centrifuge Tubes | |
29 mm | |
Yes |