missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ UVSafe™ 50 mL Centrifuge Tubes with Plug Style Caps
GREENER_CHOICE

These centrifuge tubes block 100% of UVA, UVB and UVC light while allowing visible light to pass through.

Brand:  Labcon™ 3192-871-006-9

 View more versions of this product

Product Code. 16664062

  • £195.00 / Pack of 500
Estimated Shipment: 31-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With attached plug style caps
  • If Sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • White, printed graduations
  • Freezable to -80°C
  • Made in USA
Specifications

Specifications

ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity, IATA 95 kPa
50 mL
Polypropylene Resin
500 Tubes/Bag, 500 Caps in Separate Bag, 500 Tubes and Caps/Cs.
UVSafe™ Centrifuge Tubes
29 mm
Yes
12,500 x g
Amber
Single-use
500/Pk.
Non-sterile
Autoclavable
Conical
5 to 45 mL in 1 mL Increments
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers