missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ 76-301 Series Tiger Paw™ PVC Light Weight Gloves
Made from polyester plated with cotton, Tiger Paw™ offers many features and benefits at an economical price. This heavier construction ensures a more robust glove for heavier applications.
£33.80
Specifications
Back Material | PVC |
---|---|
Certifications/Compliance | Standard CATEGORY II EN 388 : 214X |
Cuff Material | PVC |
Color | Natural, Blue |
Product Type | Lightweight Gloves |
Description
- Made from polyester plated with cotton
- Knitted construction
- Polyester cotton liner
- Dotted on palm side finish
- Knitwrist cuff
Specifications
PVC | |
PVC | |
Lightweight Gloves | |
Polyester Cotton | |
12 Pairs |
Standard CATEGORY II EN 388 : 214X | |
Natural, Blue | |
Knit | |
Dotted-palm | |
76-301 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title