missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ 76-301 Series Tiger Paw™ PVC Light Weight Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
Description
- Made from polyester plated with cotton
- Knitted construction
- Polyester cotton liner
- Dotted on palm side finish
- Knitwrist cuff

Specifications
Specifications
Back Material | PVC |
Certifications/Compliance | Standard CATEGORY II EN 388 : 214X |
Cuff Material | PVC |
Color | Natural, Blue |
Product Type | Lightweight Gloves |
Size | 8 |
Glove Cuff Style | Knit |
Lining | Polyester Cotton |
Palm Type | Dotted-palm |
Quantity | 12 Pairs |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ 76-301 Series Tiger Paw™ PVC Light Weight Gloves >
Spot an opportunity for improvement?Share a Content Correction