missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ 76-501 Series Blue FiberTuf™ Light Weight Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
Description
- Aromatic polyester fiber construction
- For handling, packaging, light assembly applications
- Synthetic fiber liner
- Knitted construction
- PVC coating
- Dotted on palm side finish
- Knitwrist cuff

Specifications
Specifications
Back Material | PVC |
Certifications/Compliance | Standard CATEGORY II EN 388 : 214X |
Cuff Material | PVC |
Color | Blue |
Product Type | Lightweight Gloves |
Size | 8 |
Glove Cuff Style | Knit |
Lining | Polyester Cotton |
Palm Type | Dotted-palm |
Quantity | 12 Pairs |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell Edmont™ 76-501 Series Blue FiberTuf™ Light Weight Gloves >
Spot an opportunity for improvement?Share a Content Correction