missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Stringknits™ 76-200 Series Lightweight Nylon Gloves

Permits longer, more comfortable wear with no weak points which might split or fray. Ansell Stringknits™ 76-200 Series Lightweight Nylon Gloves can be worn on their own or as liners.

Brand:  Ansell™ 76200080

16.73 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 12930135

  • £25.48 / 12 pairs
Estimated Shipment: 22-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Good value product protection
  • No seams to rub or irritate
  • Ambidextrous
  • Allows good air flow to the hand, preventing heat and sweat
  • Washable at 40°C without shrinkage or loss of shape
  • Soft, comfortable, flexible and low lint
  • Applications include general handling, delicate manipulation, fine assembly of dry parts
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Nylon
Nylon
13 gauge
Nylon
Medium
White
Nylon
Mechanical protection
Seamless Knit
White
Ambidextrous
Lightweight Gloves
76-200
Knit
12 Pairs
76-200
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell™ Stringknits™ 76-200 Series Lightweight Nylon Gloves > Size: 8

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.