missing translation for 'onlineSavingsMsg'
Learn More
Ansell™ HyFlex™ 11-300 (ex Monysoft 1) Product Code.: 15898737
In Stock
to see stock.
Add to basket

Ansell™ HyFlex™ 11-300 (ex Monysoft 1)

Product Code. 15898737 Shop All Ansell Products
8, Mechanical Protection Gloves
Click to view available options
Size:
7
8
9
10
11
Product Type:
Light-duty Mechanical Protection Gloves
Mechanical Protection Gloves

Product Code. 15898737

Brand: Ansell™ 11300080

In Stock
to see stock.
Add to basket
Add to basket

Comfort and product protection

  • Glove knitted with a seamless non-stop process.
  • Textile liner made of polyamide thread with a high elasticity.
  • Elastic knitwrist.
  • Ambidextrous shape doubles the life of the glove by enabling the use of both sides.
  • Excellent adaptability owing to its extensibility.
  • Low lint glove.
  • Excellent comfort and dexterity
  • TRUSTED_SUSTAINABILITY

Specifications

Back Material Nylon
Classification Category I
Construction Seamless Knit
Cuff Material Nylon
Description Comfort and product protection
Color White
Disposable Reusable
Exterior Finish Nylon
Grade Industrial grade
Hand Specific
Latex Free Yes
Material Nylon
Powdered Powder Free
Product Type Mechanical Protection Gloves
Size 8
Sterility Non-sterile
Style Hyflex 11-300
For Use With (Application) Mechnical Protection
Glove Cuff Color White
Glove Cuff Style Knit
Hem Color Brown
Liner Material Nylon
Lining Knit Lining
Model 11-300
Packaging Type Polybag/cardboard box
Series Hyflex 11 series
Dimensions (L x W) 251 x 80 mm
Length (English) 251 mm
Weight (Metric) 9 g
Show More Show Less
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell™ HyFlex™ 11-300 (ex Monysoft 1) >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.