missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 7960 Series Thermal Transfer Printer Ribbon
Thermal transfer ribbon with excellent smearing resistance and good solvent resistance.
£52.35 - £236.00
Specifications
Color | Black |
---|---|
Material | Resin |
Format | Open-core Ribbon |
Certifications/Compliance | 2011/65/EU and 2015/863 |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Width (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Width (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||
11578714
|
Brady™
236007 |
12.7 mm | 300 m | 90 mm | BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer |
£112.00
1 box |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11568824
|
Brady™
804472 |
12.7 mm | 70 m | 85 mm | BBP11 Label Printer, BBP12 Label Printer |
£52.35
1 box |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11518724
|
Brady™
236011 |
25.4 mm | 300 m | 40 mm | BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer |
£62.15
1 box |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
11508724
|
Brady™
236010 |
25.4 mm | 300 m | 170 mm | BradyPrinter PR Plus Series Label Printer |
£236.00
1 box |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
Description
When printed on the appropriate Brady™ label, this ribbon gives good solvent resistance.
- Lower for alcohol
- High print quality
- Excellent smear resistance
Specifications
Black | |
Resin | |
Open-core Ribbon | |
2011/65/EU and 2015/863 |