missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 7961 Series Thermal Transfer Printer Ribbon

Thermal transfer ribbon with excellent scratch and good chemical resistance.

Brand:  Brady™ 250077

Additional Details : Weight : 0.68000kg

 View more versions of this product

Product Code. 11573175

  • £185.00 / 1 box
Estimated Shipment: 20-08-2024
to see stock.
Add to basket

Description

Description

When printed on the appropriate Brady™ label, this ribbon gives excellent scratch and good chemical resistance.

Specifications

Specifications

Black
Resin
4.3 in.
110 mm
25.4 mm
2011/65/EU and 2015/863
THT 25 mm Core Printer
361 ft.
110 m
1 in.
Open-core Ribbon
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers