missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 7961 Series Thermal Transfer Printer Ribbon
Thermal transfer ribbon with excellent scratch and good chemical resistance.
£33.90 - £185.00
Specifications
Color | Black |
---|---|
Material | Resin |
Format | Open-core Ribbon |
Certifications/Compliance | 2011/65/EU and 2015/863 |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Width (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Width (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||
15678668
|
Brady™
622269 |
12.7 mm | 74 m | 110 mm | BBP11 Label Printer, BBP12 Label Printer |
£43.20
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11573175
|
Brady™
250077 |
25.4 mm | 110 m | 110 mm | THT 25 mm Core Printer |
£185.00
1 box |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||
11538724
|
Brady™
236013 |
25.4 mm | 300 m | 60 mm | BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer |
£33.90
1 box |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11528724
|
Brady™
236012 |
25.4 mm | 300 m | 90 mm | BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer, THT 76 mm Core Printer |
£76.20
1 box |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11548724
|
Brady™
236014 |
25.4 mm | 300 m | 110 mm | BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer, THT 76 mm Core Printer |
£93.85
1 box |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11558724
|
Brady™
236015 |
25.4 mm | 300 m | 114 mm | BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer, THT 76 mm Core Printer |
£97.25
1 box |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||
11568724
|
Brady™
236016 |
25.4 mm | 300 m | 170 mm | BradyPrinter PR Plus Series Label Printer, THT 76 mm Core Printer |
£144.00
1 box |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||
Description
When printed on the appropriate Brady™ label, this ribbon gives excellent scratch and good chemical resistance.
Specifications
Black | |
Resin | |
Open-core Ribbon | |
2011/65/EU and 2015/863 |