missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 8000 Series Silica Particle Size Standards
Provide greater durability and chemical stability when using solvents with these monodisperse silica microspheres used in instrument calibration and as spacers.
£207.00 - £304.00
Product Code | Brand | Diameter (Metric) | For Use With (Application) | Size Distribution | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | For Use With (Application) | Size Distribution | Price | Quantity & Availability | |||
11884143
|
Thermo Scientific™
8070 |
0.7 μm | Instrument Calibration | s = 0.03µm, 4.1% CV |
£304.00
15mL |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11894143
|
Thermo Scientific™
8100 |
1 μm | Flow Cytometry Calibration and Alignment | s = 0.02µm, 2.0% CV |
£272.00
15mL |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11884153
|
Thermo Scientific™
8150 |
1.5 μm | Flow Cytometry Calibration and Alignment | s = 0.04µm, 2.5% CV |
£304.00
15mL |
Estimated Shipment: 15-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11503153
|
Thermo Scientific™
8100 |
1 μm | Flow Cytometry Calibration and Alignment | s = 0.02µm, 2.0% CV |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11874143
|
Thermo Scientific™
8050 |
0.49μm ± 0.02μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Provide greater durability and chemical stability when using solvents with Thermo Scientific™ 8000 Series Silica Particle Size Standards, monodisperse silica microspheres used in instrument calibration and as spacers. Standards are calibrated and certified with NIST™ traceable mean diameters and are suitable for a wide variety of particle measurement applications.
Features:
- Standards are designed for applications requiring monodisperse inorganic spheres.
- Opaque spheres provide more contrast than polymer particles in optical and electron beams; like glass, silica has a much higher density that polystyrene.
Specifications
Silica Particle Size Standard |