missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ 81-Place Polypropylene Cryo Storage Boxes

Polypropylene storage boxes provide compact storage and keep cryo vials organized on the bench, in the freezer, or during transport. Unlike cardboard models these sturdy boxes will not break down with exposure to moisture and heavy use.

Brand:  Bel-Art™ SP Scienceware™ F18852-0012

45.44 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.90000kg

 View more versions of this product

Product Code. 15500092

  • £51.96 / Pack of 5
In Stock
to see stock.

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Description

Description

  • Useful at temperatures -80° C to +121°C
  • 81-place 9 x 9 row boxes hold 0.5, 1.5 and 2.0mL tubes and cryo vials
  • Five color choices; useful for organization and quick visual identification of samples
  • Secure fitting, lift-off, clear translucent lids let you easily view contents; matte panels on two sides for trouble-free labeling
  • Alphanumeric grid lets you track individual samples
  • “No slide” features molded in bottom and lid provide secure stacking
Boxes measure: 14 x 14 x 4.8cm
Specifications

Specifications

Blue
Provide compact storage and keep cryo vials organized on the bench, in the freezer or during transport
Clear translucent lids, matte panels on two sides, alphanumeric grid label
Cryo Storage Box
-112°F to +249.8°F
Polypropylene
0.5, 1.5 and 2.0mL tubes and cryo vials
81
5/Pk.
-80°C to +121°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers