Learn More
Thermo Scientific™ 8mm Non-Assembled Clear Screw Thread Autosampler Vial Kits
Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps pre-assembled septa.
Brand: Thermo Scientific™ 60180-600
47.29 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ 8mm Clear Vial Convenience kits (Unassembled) includes 100 clear glass vials and 100 screw thread caps and pre-inserted septa. The reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Two-compartment, see-through benchtop storage tray
- Caps with septa are not attached to vials (packaged in plastic bags)
Specifications
Black | |
12 mm | |
Glass | |
2 mL | |
Vial: 60180-508, Closure: 60180-514/60180-562 | |
2 mL | |
Screw Cap, Open Top, 5.5 mm hole | |
Unassembled Screw Vial Convenience Kit | |
Yes |
Convenience Kit, Standard Opening Screw Vial | |
Clear | |
No | |
PTFE/Silicone | |
100 | |
Polypropylene | |
32 mm | |
8-425 | |
8-425 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.