missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm PP Screw Seal, Black, Center hole, 8-425 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™
229.27 GBP valid until 2024-12-31
Use promo code "21972" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Description
- 8mm
- PP
- Screw Cap
- Black
- Center hole
- 8-425 thread
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
Silicone/PTFE | |
8 mm | |
GC, HPLC | |
1.5 mm |
Cream, Red, Black | |
Polypropylene | |
100 |