missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm PP Screw Seal, Black, Closed top, 8-425 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™
184.30 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : A0
Additional Details : Weight : 1.00000kg
Description
- 8mm
- PP
- Screw Cap
- Black
- Closed top
- 8-425 thread
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
Natural Rubber/TEF | |
8 mm | |
GC, HPLC | |
1.3 mm |
Red-Orange, Transparent, Black | |
Polypropylene | |
100 | |
Screw Cap |