missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm Vial Kit, 8-425 thread, Clear Glass, 1.5mL, PP Screw Cap, Center hole
Description
- ND8
- 8-425
- Glass
- Clear
- 1.5mL
- Screw Cap
- Center hole
- Polypropylene
- Reusable two compartment trays protect vials and closures while keeping matching supplies together

Specifications
Black | |
Clear | |
Glass | |
100 | |
Screw Cap | |
Hydrolytic Glass (Class I) | |
No |
PTFE Virginal | |
11.6 mm | |
1.9 mL | |
Polypropylene | |
32 mm | |
8-425 |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 8mm Vial Kit, 8-425 thread, Clear Glass, 1.5mL, PP Screw Cap, Center hole > PTFE septum, 0.25 mm thickness,53° shore D
Spot an opportunity for improvement?Share a Content Correction