missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Short Thread Glass Vial with Integrated Micro-Insert, Wide Opening
Universally compatible on almost all autosamplers.
Brand: Fisherbrand™
114.74 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 17
Additional Details : Weight : 0.30600kg
Description
- 9 mm
- Short Thread
- Glass
- Wide opening
- Clear
Specifications
Top Bonded | |
11.6 mm | |
0.34 mL | |
Short Thread | |
Conical | |
0.2 mL | |
32 mm | |
ND9 |
Clear | |
Glass | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
<1 μL | |
Flat Bottom | |
100 | |
Yes |