missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 9199 X-Fit Safety Spectacles
Shop All Uvex Products
Click to view available options
Lens Coating:
Anti-fog, Scratch-resistant
Scratch-resistant
Lens Tint:
Amber
Clear
Gray
Unit Size:
Each
Description
- Sporty spectacles ensure optimum coverage of the entire eye area
- Innovative hinged side arm for a personalized fit
- Lightweight design weighs only 23 grams
- Metal-free
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Supravision Sapphire Coating
- Inside: Scratch-resistant and chemical-resistant
- Outside: Scratch-resistant and chemical-resistant
- Non-stick properties allow for easy removal of greasy/watery dirt
Specifications
Specifications
| Certifications/Compliance | EN 166:2001, EN 170:2002 |
| Lens Type | Supravision Sapphire |
| Lens Coating | Scratch-resistant |
| Lens Tint | Clear |
| Product Type | Ergonomic Safety Glasses |
| Frame Color | Gray |
| Model | 9199 X-Fit |
| Weight (Metric) | 23 g |
| Material | Polycarbonate |
| Disposable | Reusable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex 9199 X-Fit Safety Spectacles >
Spot an opportunity for improvement?Share a Content Correction