missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex 95980 Insole For Uvex Naturform - Width 11
Comfortable climatic insole with antistatic properties for Uvex Performance (Naturform)
Brand: Uvex 9598046
Additional Details : Weight : 0.11700kg
Description
- Full-surface foot shock absorption
- Highly breathable and moisture-absorbent material
- Shock absorption zones support natural foot movement
- Skin compatibility and pleasant surface structure
- Supports foot arch
- Article No: 9598.0
- Sizes: 38 to 48
Specifications
Black | |
Microvelour | |
No | |
Standard width | |
No |
Uvex Naturform | |
46 | |
Unisex | |
Yes |