missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 96-Well Flat Bottom PCR Microplates
For quantitative protein analysis
£228.91 - £600.00
Specifications
Certified | Yes |
---|---|
Format | Standard |
Detection Method | Quantitative Protein Analysis |
Array | 8 x 12 |
Material | Polypropylene |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15204526
|
Eppendorf™
0030601700 |
White, Black |
£310.00
Pack of 80 |
In Stock
Log in to see stock. |
|||||
10713224
|
Eppendorf™
0030601106 |
White, Clear Bottom |
£228.91
Pack of 80 |
In Stock
Log in to see stock. |
|||||
10298393
|
Eppendorf™
0030605101 |
White, Clear Bottom | N/A | ||||||
15294516
|
Eppendorf™
0030601475 |
Gray |
£310.00
Pack of 80 |
In Stock
Log in to see stock. |
|||||
Description
Specifications
Yes | |
Quantitative Protein Analysis | |
Polypropylene | |
Yes | |
121°C |
Standard | |
8 x 12 | |
96 | |
For PCR techniques |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title