missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 96-Well Low-Profile, Skirted PCR Plates, Natural
Fit most thermal cyclers
£87.85 - £111.00
Specifications
Format | Standard |
---|---|
Array | 8 x 12 |
Product Type | PCR Microplate |
Skirt Style | Skirted |
Material | Polypropylene |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12194112
|
Fisherbrand™
14230241 |
Yellow |
£87.85
Pack of 25 |
Estimated Shipment: 03-04-2025
Log in to see stock. |
|||||
12184112
|
Fisherbrand™
14230240 |
Green |
£95.75
Pack of 25 |
In Stock
Log in to see stock. |
|||||
12164112
|
Fisherbrand™
14230238 |
Red |
£87.85
Pack of 25 |
In Stock
Log in to see stock. |
|||||
12154112
|
Fisherbrand™
14230237 |
Natural |
£111.00
Pack of 25 |
In Stock
Log in to see stock. |
|||||
12174112
|
Fisherbrand™
14230239 |
Blue |
£94.00
Pack of 25 |
Estimated Shipment: 08-05-2025
Log in to see stock. |
|||||
Description
Fit most thermal cyclers
- Virgin polypropylene
- Clear well bottom for sample visibility
- Stackable
- Raised-rim design
- Sealable using adhesive films and foils, heat seals, and cap strips
- 200μL maximum well volume when used with adhesive and heat seals
- Cut-away corner and alphanumeric grid
- SBS (Society for Biomolecular Screening) footprint
- Automation friendly
- Eight holes in the skirt aid plate positioning and removal from thermal cycler block
- Cleanroom produced
Specifications
Standard | |
PCR Microplate | |
Polypropylene | |
96 | |
Yes |
8 x 12 | |
Skirted | |
200 μL | |
PCR, RT-PCR applications |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title