Learn More
Eppendorf™ twin.tec™ PCR Plates 96-well, 150 μL - PCR Plates
Eppendorf's twin.tec™ PCR Plates feature a polycarbonate frame and thin-walled polypropylene wells ensuring optimal heat transfer and high rigidity. Raised well rims enable an effective seal, minimizing the risk of cross-contamination and contributing to consistently reliable results.
Brand: Eppendorf™ 0030133382
147.00 GBP valid until 2024-12-31
Use promo code "23292" to get your promotional price.
Code : 96
Additional Details : Weight : 0.57800kg
Description
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance.
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample.
- Exceptionally solid and torque-resistant polycarbonate frame.
- Improved well-to-well tolerance.
- Cut-away corner and alphanumeric grid-referencing.
- Raised well rims for effective sealing, also reduces risk of cross-contamination.
Certifications
Certified DNA-, DNase-, RNase-, and PCR-inhibitor-free.
Especificaciones
No Barcode | |
Standard | |
Autoclavable | |
Blue | |
Unskirted, Divisible | |
150 μL | |
Non-sterile | |
2250 x g | |
PCR Clean (Non-sterile) | |
Colorless |
Human DNA, DNase, RNase-free | |
8 x 12 | |
20 Plates (5 Bags x 4 Plates) | |
Divisible PCR Plates | |
Polypropylene, Polycarbonate | |
96 | |
Ideal for extreme applications such as multiple heat sealing | |
Low Profile | |
20 Pk. |