missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 9mm Autosampler Vial Screw Thread Caps
Prevent septa push through and over- and under-tightening. With AVCS built into these 9mm screw caps you will get an optimal, consistent seal every time.
Brand: Thermo Scientific™ 9-SCK(GY)-BST1X
Code : NEW
Additional Details : Weight : 0.30000kg
Description
- Convenience kits save time during sample preparation
- Includes 100 vials and 100 caps with pre-assembled septa for added convenience during sample preparation
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Gray | |
Polypropylene | |
Bonded Red PTFE/White silicone |
9 mm | |
Yes | |
1.2 mm |