missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 9mm Autosampler Vial Screw Thread Caps
Prevent septa push through and over- and under-tightening. With AVCS built into these 9mm screw caps you will get an optimal, consistent seal every time.
£113.00 - £297.00
Product Code | Brand | Color | Septum | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Septum | Price | Quantity & Availability | ||||
15266603
|
Thermo Scientific™
9-SCK(R)-ST1 |
Red | White silicone/Red PTFE |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15296603
|
Thermo Scientific™
9-SCK(G)-ST1X |
Green | White silicone/Red PTFE |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15343425
|
Thermo Scientific™
9-SCK(BLK)-BST1 |
Black | Bonded Red PTFE/White silicone |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15353425
|
Thermo Scientific™
9-SCK(GY)-BST1X |
Gray | Bonded Red PTFE/White silicone |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Convenience kits save time during sample preparation
- Includes 100 vials and 100 caps with pre-assembled septa for added convenience during sample preparation
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
9 mm | |
Polypropylene |