missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) A/E Glass Fiber Disc Filters
Superior grade filters for a variety of biological and environmental methods.
£59.55 - £260.00
Specifications
Airflow Rate | 60 L/min/cm2 |
---|---|
Filter Type | Borosilicate glass without binder |
Pore Size | 1 μm |
Sterility | Non-sterile |
Temperature (Metric) Max | 550°C |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
17174521
|
Cytiva (formerly Pall Lab)
61631 |
47 mm |
£67.65
Pack of 100 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
17164521
|
Cytiva (formerly Pall Lab)
61630 |
25 mm |
£193.00
Pack of 500 |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
17184521
|
Cytiva (formerly Pall Lab)
61632 |
50 mm |
£59.55
Pack of 100 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
17124531
|
Cytiva (formerly Pall Lab)
61663 |
76 mm |
£77.20
Pack of 100 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
17114531
|
Cytiva (formerly Pall Lab)
61652 |
37 mm |
£165.00
Pack of 500 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
17104531
|
Cytiva (formerly Pall Lab)
61635 |
142 mm |
£260.00
Pack of 100 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
17194521
|
Cytiva (formerly Pall Lab)
61633 |
102 mm |
£126.00
Pack of 100 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
Description
- Type A/E meets the requirements for suspended solids testing, as described in Standard Methods for the Examination of Water and Wastewater, current edition.
- Reduces filtration costs and premature clogging when filtering difficult-to-filter or highly contaminated solutions.
Specifications
60 L/min/cm2 | |
1 μm | |
550°C |
Borosilicate glass without binder | |
Non-sterile |