missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MakerBot™ ABS Material Large Spool
MakerBot™ ABS Filament for use with Replicator 2X Experiments 3D printer produces high quality prints while reducing filament problems and minimising downtime.
Brand: MakerBot™ MKS-000041
Additional Details : Weight : 1.00000kg
Description
- More flexible than PLA
- Great for mechanical designs or ones that have interlocking/pin-connected pieces
- Compared to PLA, ABS has a longer lifespan, is more impact resistant, and has a more matte look and finish
- Glass Temp: 105°C
- Melting Temp: Amorphous, no true melting point
- Nozzle Temp: 230°C
- Spool Diameter: 20.32 cm
- Spool Width: 7.62 cm
- Spool Hub Hole: 5.08 cm
- Material Diameter: 1.75 mm
Specifications
True Black | |
Replicator 2X 3D Printer | |
ABS Filament | |
ABS |