missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MakerBot™ ABS Material Large Spool
MakerBot™ ABS Filament for use with Replicator 2X Experiments 3D printer produces high quality prints while reducing filament problems and minimising downtime.
POA
Specifications
For Use With (Equipment) | Replicator 2X 3D Printer |
---|---|
Product Type | ABS Filament |
Material | ABS |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
16321506
|
MakerBot™
MKS-000033 |
True Red |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16331506
|
MakerBot™
MKS-000034 |
True Orange |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16341506
|
MakerBot™
MKS-000035 |
True Yellow |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16351506
|
MakerBot™
MKS-000036 |
True Green |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16361506
|
MakerBot™
MKS-000037 |
True Blue |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16371506
|
MakerBot™
MKS-000038 |
True Purple |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16381506
|
MakerBot™
MKS-000039 |
True White |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16391506
|
MakerBot™
MKS-000040 |
True Gray |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16301516
|
MakerBot™
MKS-000041 |
True Black |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16311516
|
MakerBot™
MKS-000042 |
Natural |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- More flexible than PLA
- Great for mechanical designs or ones that have interlocking/pin-connected pieces
- Compared to PLA, ABS has a longer lifespan, is more impact resistant, and has a more matte look and finish
- Glass Temp: 105°C
- Melting Temp: Amorphous, no true melting point
- Nozzle Temp: 230°C
- Spool Diameter: 20.32 cm
- Spool Width: 7.62 cm
- Spool Hub Hole: 5.08 cm
- Material Diameter: 1.75 mm
Specifications
Replicator 2X 3D Printer | |
ABS Filament | |
ABS |