missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MakerBot™ ABS Material Large Spool
MakerBot™ ABS Filament for use with Replicator 2X Experiments 3D printer produces high quality prints while reducing filament problems and minimising downtime.
Brand: MakerBot™ MKS-000040
This item is not returnable.
View return policy
Description
- More flexible than PLA
- Great for mechanical designs or ones that have interlocking/pin-connected pieces
- Compared to PLA, ABS has a longer lifespan, is more impact resistant, and has a more matte look and finish
- Glass Temp: 105°C
- Melting Temp: Amorphous, no true melting point
- Nozzle Temp: 230°C
- Spool Diameter: 20.32 cm
- Spool Width: 7.62 cm
- Spool Hub Hole: 5.08 cm
- Material Diameter: 1.75 mm
Specifications
True Gray | |
Replicator 2X 3D Printer | |
ABS Filament | |
ABS |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction