missing translation for 'onlineSavingsMsg'
Learn More

MakerBot™ ABS Material Large Spool

MakerBot™ ABS Filament for use with Replicator 2X Experiments 3D printer produces high quality prints while reducing filament problems and minimising downtime.

Brand:  MakerBot™ MKS-000038

Encompass_Preferred

 View more versions of this product

Product Code. 16371506

  • POA / Each

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • More flexible than PLA
  • Great for mechanical designs or ones that have interlocking/pin-connected pieces
  • Compared to PLA, ABS has a longer lifespan, is more impact resistant, and has a more matte look and finish
  • Glass Temp: 105°C
  • Melting Temp: Amorphous, no true melting point
  • Nozzle Temp: 230°C
  • Spool Diameter: 20.32 cm
  • Spool Width: 7.62 cm
  • Spool Hub Hole: 5.08 cm
  • Material Diameter: 1.75 mm
Specifications

Specifications

True Purple
Replicator 2X 3D Printer
ABS Filament
ABS
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers