missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Parafilm™ Sealing Film Dispenser

Cuts and dispenses film safely. Parafilm™ Sealing Film Dispenser is supplied with two safety razor cutting blades.

Brand:  Fisherbrand™ HS234525D

 View more versions of this product

Product Code. 11875993

  • £80.75 / Each
Estimated Shipment: 27-01-2025
to see stock.
Explore more special offers
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Description

Description

  • ABS plastic dispenser designed with a safety razor that slides and cuts with no danger to fingers.
  • Supplied with two easily exchanged cutting blades.
  • Dispenser holds one or two 50 mm (2-inch) rolls, or one 100 mm (4-inch) roll.
Specifications

Specifications

Sealing Film Dispenser
6.7 in.
4.7 in.
6.1 in.
Parafilm
Freestanding
Hinged Lid
2 cutting blades
Red
171 mm
120 mm
156 mm
ABS
1
1 x 100 mm roll or 2 x 50 mm rolls
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.