missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Parafilm™ Sealing Film Dispenser
Cuts and dispenses film safely. Parafilm™ Sealing Film Dispenser is supplied with two safety razor cutting blades.
£75.96 - £115.58
Specifications
Product Type | Sealing Film Dispenser |
---|---|
Length (English) | 6.7 in. |
Length (Metric) | 171 mm |
Width (English) | 4.7 in. |
Width (Metric) | 120 mm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11865993
|
Fisherbrand™
|
Green |
£77.25
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
11875993
|
Fisherbrand™
|
Red |
£75.96
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
11350040
|
Fisherbrand™
|
Blue |
£115.58
Each |
In Stock
Log in to see stock. |
|||||
Description
- ABS plastic dispenser designed with a safety razor that slides and cuts with no danger to fingers.
- Supplied with two easily exchanged cutting blades.
- Dispenser holds one or two 50 mm (2-inch) rolls, or one 100 mm (4-inch) roll.
Specifications
Sealing Film Dispenser | |
171 mm | |
120 mm | |
156 mm | |
ABS | |
1 | |
1 x 100 mm roll or 2 x 50 mm rolls | |
1 Ea. |
6.7 in. | |
4.7 in. | |
6.1 in. | |
Parafilm | |
Freestanding | |
Hinged Lid | |
2 cutting blades |