missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accessories for Orion™ pH Electrodes

Store and protect your pH electrodes with these accessories.

Brand:  Thermo Scientific™ 910004-WA

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11727767

  • £76.07 / Pack of 3
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

Store and protect your pH electrodes with the Thermo Scientific™ Accessories for Orion™ pH Electrodes. Storage bottles protect and condition electrodes when not in use. Bulb guard protects the pH-sensing bulb of glass pH electrodes.

Electrode Storage Bottles

  • Can be used with any 6, 8 or 12mm pH electrodes

Electrode Bulb Guards

  • Designed for glass body pH electrodes
  • Use with standard or Thermo Scientific™ Orion™ Sure-Flow™ pH electrodes — one end of the bulb guard fits over standard electrodes while the other end fits over Sure-Flow electrodes without interfering with the Sure-Flow flushing action
Specifications

Specifications

Electrode storage bottles
8 mm Electrode, Glass
Electrode Storage Bottle
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers