Learn More
IKA™ Accessory Stirring Shafts for SteadyStir™ and Overhead Stirrers
Generate axial flow in the vessel with these stirring shafts. IKA™ Accessory Stirring Shafts for SteadyStir™ and IKA™ Overhead Stirrers are designed for medium to high speeds.
Brand: IKA™ 0000741000
169.74 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Local shearing forces
- Generates axial flow in the vessel
- Used at medium to high speeds
† PTFE-coated

Specifications
2 in. | |
50 mm | |
13.8 in. | |
R 1342 | |
Propeller Stirrer |
0.3 in. | |
8 mm | |
350 mm | |
2000 rpm max. | |
Stainless Steel (316L) |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.