missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Accessory Stirring Shafts for SteadyStir™ and Overhead Stirrers
Generate axial flow in the vessel with these stirring shafts. IKA™ Accessory Stirring Shafts for SteadyStir™ and IKA™ Overhead Stirrers are designed for medium to high speeds.
Brand: IKA™ 0000741300
Code : 50
Additional Details : Weight : 0.36000kg
Description
- Local shearing forces
- Generates axial flow in the vessel
- Used at medium to high speeds
† PTFE-coated
Specifications
3.9 in. | |
100 mm | |
21.3 in. | |
R 1345 | |
Propeller Stirrer |
0.3 in. | |
8 mm | |
540 mm | |
800 rpm max. | |
Stainless Steel (316L) |