Learn More
Thermo Scientific™ Acclaim™ Mixed Mode WCX-1 HPLC Columns
Separate cationic molecules with powerful adjustable selectivity control using this mixed-mode reversed-phase and weak cation-exchange LC column.
Brand: Thermo Scientific™ 071911
235.26 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Separate cationic molecules with powerful adjustable selectivity control using Thermo Scientific™ Acclaim™ Mixed-Mode WCX-1 LC columns. The silica-based stationary phase features a hydrophobic alkyl chain with a carboxyl terminus that provides both hydrophobic reversed-phase and weak cation-exchange properties. This multimode separation mechanism delivers simultaneous separation of basic and neutral compounds. By independently or simultaneously tuning the mobile phase ionic strength, pH, and organic modifier, you can control the selectivity of ionizable and neutral compounds.
Retains and Separates Highly Hydrophilic to Highly Hydrophobic Basic Molecules- Multimode retention mechanism: reversed-phase, weak cation-exchange, anion-exclusion, and HILIC modes
- Selectivity complementary to C18 reversed-phase columns
- Efficient primary column for a variety of basic analytes; also an ideal column for secondary methods development
- Versatile in applications that require different selectivities
- Symmetrical peak shapes and excellent efficiency
- Stable between pH 2.5 and 7.5
- Available in 3 and 5μm particle sizes with an average pore diameter of 120Å

Specifications
Guard Cartridge, 2 Pk. | |
RPLC, Cation Exchange, Ion-Exclusion, HILIC | |
6000 psi (415 bar) | |
2.5 to 7.5 | |
Pack of 2 | |
50°C | |
Hydrophobic Alkyl Chain with a Carboxyl Terminus | |
Silica | |
Proprietary | |
Responsibly packaged |
3 mm | |
10 mm | |
5 μm | |
120 Å | |
300 m²/g | |
L85 | |
Acclaim | |
Mixed Mode | |
Reversed Phase, Ion Exchange, Ion Exclusion, HILIC |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.