Learn More
Thermo Scientific™ Acclaim™ Mixed Mode WCX-1 HPLC Columns
Separate cationic molecules with powerful adjustable selectivity control using this mixed-mode reversed-phase and weak cation-exchange LC column.
£237.18 - £869.33
Specifications
Pore Size | 120 Å |
---|---|
Surface Area | 300 m²/g |
Temperature | 50°C |
USP Type | L85 |
Stationary Phase | Hydrophobic Alkyl Chain with a Carboxyl Terminus |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Particle Size | Price | Quantity & Availability | ||||
11321903
|
Thermo Scientific™
068352 |
250 mm | 4.6 mm | 5 μm |
£869.33
Each |
In Stock
Log in to see stock. |
||||
11341903
|
Thermo Scientific™
068353 |
150 mm | 4.6 mm | 5 μm |
£743.70
Each |
In Stock
Log in to see stock. |
||||
11351903
|
Thermo Scientific™
068371 |
150 mm | 2.1 mm | 5 μm |
£743.70
Each |
In Stock
Log in to see stock. |
||||
11351963
|
Thermo Scientific™
071911 |
10 mm | 3 mm | 5 μm |
£237.18
Pack of 2 |
In Stock
Log in to see stock. |
||||
11331963
|
Thermo Scientific™
071910 |
50 mm | 3 mm | 3 μm |
£638.18
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||
11361823
|
Thermo Scientific™
070093 |
150 mm | 2.1 mm | 3 μm |
£788.93
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||
11351823
|
Thermo Scientific™
070092 |
150 mm | 3 mm | 3 μm |
£788.93
Each |
In Stock
Log in to see stock. |
||||
11301933
|
Thermo Scientific™
069705 |
10 mm | 4.6 mm | 5 μm |
£253.26
Pack of 2 |
In Stock
Log in to see stock. |
||||
Description
Separate cationic molecules with powerful adjustable selectivity control using Thermo Scientific™ Acclaim™ Mixed-Mode WCX-1 LC columns. The silica-based stationary phase features a hydrophobic alkyl chain with a carboxyl terminus that provides both hydrophobic reversed-phase and weak cation-exchange properties. This multimode separation mechanism delivers simultaneous separation of basic and neutral compounds. By independently or simultaneously tuning the mobile phase ionic strength, pH, and organic modifier, you can control the selectivity of ionizable and neutral compounds.
Retains and Separates Highly Hydrophilic to Highly Hydrophobic Basic Molecules- Multimode retention mechanism: reversed-phase, weak cation-exchange, anion-exclusion, and HILIC modes
- Selectivity complementary to C18 reversed-phase columns
- Efficient primary column for a variety of basic analytes; also an ideal column for secondary methods development
- Versatile in applications that require different selectivities
- Symmetrical peak shapes and excellent efficiency
- Stable between pH 2.5 and 7.5
- Available in 3 and 5μm particle sizes with an average pore diameter of 120Å
Specifications
120 Å | |
50°C | |
Hydrophobic Alkyl Chain with a Carboxyl Terminus | |
Mixed Mode | |
Reversed Phase, Ion Exchange, Ion Exclusion, HILIC |
300 m²/g | |
L85 | |
Acclaim | |
Proprietary | |
Responsibly packaged |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.