missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Acclaim™ VANQUISH™ Polar Advantage II UHPLC Columns

Achieve even greater power of separation, speed, and throughput of polar and nonpolar compounds in a single run.

Brand:  Thermo Scientific™ 071401-V

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 15632747

  • £969.56 / Each
Estimated Shipment: 18-09-2024
to see stock.
Add to basket

Description

Description

Achieve even greater power of separation, speed, and throughput of polar and nonpolar compounds in a single run using Thermo Scientific™ Acclaim™ VANQUISH™ PA2 UHPLC columns. These reversed-phase columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges in liquid chromatography (LC) and LC-MS analyses. These Polar Advantage II columns provide selectivity that is complementary to conventional C18 columns.

Delivering Powerful Separations

The expanded range of Thermo Scientific™ Accucore™ Vanquish™ and Acclaim VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. They deliver:

  • Better Separations: high efficiency enables separation of very complex mixture
  • More Results: High efficiency at high flow rates
  • Easier Interactions: Seamless workflow solution, for simple and easy separations
  • Wider Capabilities: Wide range of column selectivities and formats
Specifications

Specifications

Analytical Column
LC/MS and RSLC
21756 psi (1500 bar)
1.5 to 10
300 m²/g
L60
Acclaim
17%
Yes
Bio-LC
2.1 mm
150 mm
2.2 μm
120 Å
60°C
Polar Embedded
Spherical, Fully Porous, Ultrapure Silica
Reversed Phase
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers