Learn More
Thermo Scientific™ Acclaim™ VANQUISH™ Polar Advantage II UHPLC Columns
Achieve even greater power of separation, speed, and throughput of polar and nonpolar compounds in a single run.
£969.56 - £1144.12
Specifications
Column Format | Analytical Column |
---|---|
Diameter (Metric) | 2.1 mm |
For Use With | LC/MS and RSLC |
Max. Pressure | 21756 psi (1500 bar) |
Particle Size | 2.2 μm |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
15632747
|
Thermo Scientific™
071401-V |
2.2 μm | 2.1 mm | 150 mm |
£969.56
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
15652747
|
Thermo Scientific™
074814-V |
2.2 μm | 2.1 mm | 250 mm |
£1144.12
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||
Description
Achieve even greater power of separation, speed, and throughput of polar and nonpolar compounds in a single run using Thermo Scientific™ Acclaim™ VANQUISH™ PA2 UHPLC columns. These reversed-phase columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges in liquid chromatography (LC) and LC-MS analyses. These Polar Advantage II columns provide selectivity that is complementary to conventional C18 columns.
Delivering Powerful SeparationsThe expanded range of Thermo Scientific™ Accucore™ Vanquish™ and Acclaim VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. They deliver:
- Better Separations: high efficiency enables separation of very complex mixture
- More Results: High efficiency at high flow rates
- Easier Interactions: Seamless workflow solution, for simple and easy separations
- Wider Capabilities: Wide range of column selectivities and formats
Specifications
Analytical Column | |
LC/MS and RSLC | |
2.2 μm | |
120 Å | |
60°C | |
Polar Embedded | |
Spherical, Fully Porous, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |
2.1 mm | |
21756 psi (1500 bar) | |
1.5 to 10 | |
300 m²/g | |
L60 | |
Acclaim | |
17% | |
Yes | |
Bio-LC |